Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 1 1/4-7 UNC 2A
Mfr # 371175050
Zoro # G0649591
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length Go: 2-3/8"; NoGo: 1-5/8"
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371175050
- Zoro # G0649591
- UPC # 662631515058
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 2-3/8"; NoGo: 1-5/8" |
Thread Size | 1-1/4"-7 |
Handle Length | 4" |
Gauge Length - Go Member | 2 3/8 in |
Pitch Diameter - No-Go Member | 1.1476 in |
Gauge Length - No-Go Member | 1 5/8 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.155 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 5, Thread Class 2A, Thread Size 1-1/4 In.-7, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 2 3/8 in, Gauge Length - No-Go Member 1 5/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 1.155 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.87"L x 13.9"W x 4.68"D (1490CC#1)
- KRAFT TOOL Gauging Trowel, Square, 3-1/4 x 7 in, Steel (GG443PF)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- OTC Truck Ball Joint Service Kit (6539)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-12 UNF 2B (301176040)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- Vermont Gage Plug Gauges