Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M8.00-1.00 6H
Mfr # 302120030
Zoro # G3005247
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 12.7mm; NoGo: 7.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302120030
- Zoro # G3005247
- UPC # 662631877460
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 12.7mm; NoGo: 7.9mm |
Thread Size | M8 X 1 |
Handle Length | 3" |
Pitch Diameter - Go Member | 7.35 mm |
Pitch Diameter - No-Go Member | 7.5 mm |
Dimension Type | Metric |
Gauge Length - No-Go Member | 7.90 mm |
Gauge Length - Go Member | 12.70 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 1, Thread Class 6H, Thread Size M8 x 1.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 12.70 mm, Gauge Length - No-Go Member 7.90 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver Kit, 20V DC, 3,800 IPM (DCF850P2)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- SLUGGER BY FEIN Countersink, HSS, 1-1/2" dia., Single Ended (64298150820)
- WIHA TerminatorBlue Impact Bit Set 40 Pieces (70297)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- Vermont Gage Plug Gauges