Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M8.0-1.25 6H
Mfr # 302120530
Zoro # G2787854
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 12.7mm; NoGo: 7.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302120530
- Zoro # G2787854
- UPC # 662631342081
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 12.7mm; NoGo: 7.9mm |
Thread Size | M8 X 1.25 |
Handle Length | 3" |
Gauge Length - Go Member | 12.70 mm |
Gauge Length - No-Go Member | 7.90 mm |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 7.35 mm |
Pitch Diameter - Go Member | 7.19 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 1, Thread Class 6H, Thread Size M8 x 1.25, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 12.70 mm, Gauge Length - No-Go Member 7.90 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- WESTWARD Combination Wrench Set, Satin, 7-27mm, 17Pc (4PL91)
- EAZYPOWER Damaged Screw Remover, No.0 to No.4, PK5 (82681)
- VEGA Square 2 Power Bit x 2-3/4 (170R2A)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.00-1.00 6H (302120030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-2.00 6H (302133030)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- Vermont Gage Precision Measuring Tools