Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M3.5-0.60 6H
Mfr # 302110030
Zoro # G2217187
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome Plated
- Overall Length Go: 7.9mm; NoGo: 5.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 302110030
- Zoro # G2217187
- UPC # 662631341039
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 7.9mm; NoGo: 5.6mm |
Thread Size | M3.5 X 0.6 |
Handle Length | 1-3/4" |
Dimension Type | Metric |
Gauge Length - Go Member | 7.90 mm |
Pitch Diameter - Go Member | 3.11 mm |
Gauge Length - No-Go Member | 5.60 mm |
Pitch Diameter - No-Go Member | 3.22 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 00, Thread Class 6H, Thread Size M3.5 x 0.60, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7.90 mm, Gauge Length - No-Go Member 5.60 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 1 3/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Flat Drill Press Vise, 4" (59120)
- BOSCH Worm Drive Saw Rip Fence (WD7RIP)
- RIDGID Chain Wrench, Pipe Cap. 2-1/2 to 5" (C-18)
- BOSCH Quick-ReleaseTempletGuide3/4InODGeneral- (RA1115)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. (141238900)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- Vermont Gage Precision Gauges & Accessories