Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M20.0-2.50 6H
Mfr # 302146530
Zoro # G2432421
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 22.7mm; NoGo: 12.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302146530
- Zoro # G2432421
- UPC # 662631344689
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 22.7mm; NoGo: 12.7mm |
Thread Size | M20 X 2.5 |
Handle Length | 3.62" |
Gauge Length - Go Member | 22.20 mm |
Pitch Diameter - Go Member | 18.38 mm |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 18.6 mm |
Gauge Length - No-Go Member | 12.70 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 6H, Thread Size M20 x 2.50, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.20 mm, Gauge Length - No-Go Member 12.70 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 5/8 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- MAKITA Wheel Sander (9741)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- ZORO SELECT Chucking Reamer, 15/64 In., 6 Flute, HSS (11V374)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- Vermont Gage Precision Gauges & Accessories