Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M2.0-0.40 6H
Mfr # 302104030
Zoro # G2632612
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 6.4 mm; NoGo: 4.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 302104030
- Zoro # G2632612
- UPC # 662631340438
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 6.4 mm; NoGo: 4.8 mm |
Thread Size | M2 X 0.4 |
Handle Length | 1-1/2" |
Pitch Diameter - Go Member | 1.74 mm |
Gauge Length - Go Member | 6.40 mm |
Dimension Type | Metric |
Gauge Length - No-Go Member | 4.80 mm |
Pitch Diameter - No-Go Member | 1.83 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 000, Thread Class 6H, Thread Size M2 x 0.40, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 6.40 mm, Gauge Length - No-Go Member 4.80 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 1 1/2 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/16" x 2" Annular Cutter (49-59-2218)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- DIABLO 1/2"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1030)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176020)
- VERMONT GAGE Plug Gage, No Go Type, 0.1024 in. dia. (141210240)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- Vermont Gage Precision Measuring Tools