Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M1.6-0.35 6H
Mfr # 302101030
Zoro # G0439126
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length 6.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302101030
- Zoro # G0439126
- UPC # 662631340131
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 6.4mm |
Thread Size | M1.6 X 0.35 |
Handle Length | 1-1/2" |
Gauge Length - No-Go Member | 6.40 mm |
Dimension Type | Metric |
Pitch Diameter - Go Member | 1.37 mm |
Pitch Diameter - No-Go Member | 1.46 mm |
Gauge Length - Go Member | 6.40 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 000, Thread Class 6H, Thread Size M1.6 x 0.35, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 6.40 mm, Gauge Length - No-Go Member 6.40 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 1 1/2 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B02AX)
- AMPCO SAFETY TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-3/8D15/16)
- EREM Cutter Oblique Nipper16Awgfull Flush (504E)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Plug Gage, Class X, 0.3078 in. dia. (141130780)
- VERMONT GAGE Plug Gage, No Go Type, 0.2500 in. dia. (141225000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H (302146530)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- Vermont Gage Precision Measuring Tools