Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M14.0-1.50 6H
Mfr # 302132030
Zoro # G0310642
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 22.2mm; NoGo: 12.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 302132030
- Zoro # G0310642
- UPC # 662631343231
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 22.2mm; NoGo: 12.7mm |
Thread Size | M14 X 1.5 |
Handle Length | 3-1/4" |
Dimension Type | Metric |
Pitch Diameter - Go Member | 13.03 mm |
Gauge Length - Go Member | 22.20 mm |
Gauge Length - No-Go Member | 12.70 mm |
Pitch Diameter - No-Go Member | 13.22 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 6H, Thread Size M14 x 1.50, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.20 mm, Gauge Length - No-Go Member 12.70 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 1/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 17/32 (53634)
- MAYHEW Pin Punch, 1/16" (21000)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- VERMONT GAGE Plug Gage, Class X, 0.3078 in. dia. (141130780)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- VERMONT GAGE Plug Gage, No Go Type, 0.1029 in. dia. (141210290)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- VERMONT GAGE Plug Gage, No Go Type, 0.1234 in. dia. (141212340)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- Vermont Gage Precision Measuring Tools