Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, M10.0-1.25 6H
Mfr # 302124530
Zoro # G2531471
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 19mm; NoGo: 9.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302124530
- Zoro # G2531471
- UPC # 662631342487
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 19mm; NoGo: 9.5mm |
Thread Size | M10 X 1.25 |
Handle Length | 3" |
Pitch Diameter - No-Go Member | 9.35 mm |
Gauge Length - Go Member | 19.00 mm |
Pitch Diameter - Go Member | 9.19 mm |
Dimension Type | Metric |
Gauge Length - No-Go Member | 9.50 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 6H, Thread Size M10 x 1.25, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19.00 mm, Gauge Length - No-Go Member 9.50 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Insert Bit 5/16" Hex, +2x36G, Manual, PK10 (C51P236G)
- TENG TOOLS 6" Wire Twisting Side Cutting Pliers - AT605 (AT605)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- AIRSPADE AirSpade, w/2 ft. Barrel w/Dirt Shield (HT148)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Taperlock Thread Plug Gage, #6-32 Size (301115020)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- Vermont Gage Precision Gauges & Accessories