Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 9/16-12 UNC 2B
Mfr # 301143540
Zoro # G1530514
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 7/8"; NoGo: 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301143540
- Zoro # G1530514
- UPC # 662631308742
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 7/8"; NoGo: 1/2" |
Thread Size | 9/16"-12 |
Handle Length | 3-1/4" |
Pitch Diameter - Go Member | 0.5084 in |
Gauge Length - No-Go Member | 1/2 in |
Pitch Diameter - No-Go Member | 0.5152 in |
Gauge Length - Go Member | 7/8 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2B, Thread Size 9/16 In.-12, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 1/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Threading Insert, NT, (NTF2R)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- EMPIRE LEVEL Framing Aluminum Square, 16" X 24" (1140)
- TITAN SKT LOCKING ADAPTER 3/8" DR 3" (TL15212)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- Vermont Gage Precision Gauges & Accessories