Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B
Mfr # 301159040
Zoro # G2279611
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1"; NoGo: 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301159040
- Zoro # G2279611
- UPC # 662631311841
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1"; NoGo: 5/8" |
Thread Size | 7/8"-20 |
Handle Length | 3-5/8" |
Pitch Diameter - Go Member | 0.8425 in |
Gauge Length - No-Go Member | 5/8 in |
Dimension Type | Inch |
Gauge Length - Go Member | 1 in |
Pitch Diameter - No-Go Member | 0.8482 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2B, Thread Size 7/8 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 5/8 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- KD TOOLS Standard Extensions, 1/2" Drive (81341)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-28 Size (301142020)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- KIPP Plug For Square Tubes D=20, Polythene Black (K0494.420100)
- Vermont Gage Precision Gauges & Accessories