Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 7/8-14 UNF 2B
Mfr # 301158040
Zoro # G2950071
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1"; NoGo: 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301158040
- Zoro # G2950071
- UPC # 662631311643
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1"; NoGo: 5/8" |
Thread Size | 7/8"-14 |
Handle Length | 3-5/8" |
Gauge Length - Go Member | 1 in |
Gauge Length - No-Go Member | 5/8 in |
Pitch Diameter - Go Member | 0.8286 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.8356 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2B, Thread Size 7/8 In.-14, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 5/8 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 2" Triple Square SAE Socket, 12 Points (J5564)
- ZORO SELECT Chipping Hammer With Soft Grip (19N774)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (53902)
- GEARWRENCH 3/8" 120XP™ Flex Head Electronic Torque Wrench with Angle (85195)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-12 UNF 2B (301163040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- Vermont Gage Precision Measuring Tools