Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 7/16-20 UNF 2B
Mfr # 301137540
Zoro # G1789121
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 3/4"; NoGo: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301137540
- Zoro # G1789121
- UPC # 662631307547
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 3/4"; NoGo: 3/8" |
Thread Size | 7/16"-20 |
Handle Length | 3" |
Gauge Length - No-Go Member | 3/8 in |
Pitch Diameter - Go Member | 0.405 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.4104 in |
Gauge Length - Go Member | 3/4 in |
Description
This VERMONT GAGE 301137540 Go/No Go Plug Gage Assy is an essential tool for calibrating measuring equipment or gauging parts directly. With a chrome plated finish of 70/72 Rc, the taperlock plug gage is durable and corrosion resistant. The overall length of the go gauge is 3/4", while that of the no-go gauge is 3/8". The type of both gauges are go/no-go. Made from tool steel, this taperlock plug gage has a 2B class and 7/16"-20 thread size. This VERMONT GAGE Taperlock Plug Gage Assy is a must have for anyone looking to do quality work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/2" 135 Deg. Jobber Length Drill Bit (01A532)
- MELIN TOOL CO Gnrl Prpose End Mill, Sqr, HSS, 9/16x1-3/8" (DD-2018)
- DRILL AMERICA 1-11"-1/2 NPT HSS 5 Flute Pipe Tap (DWT64010)
- WILLIAMS 3/8" Drive Socket Set (50663)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-20 UNF 2B (301141040)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Taperlock Thread Plug Gage, 1"-12 Size (301163010)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- Vermont Gage Plug Gauges