Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 7/16-14 UNC 2B
Mfr # 301136540
Zoro # G2815766
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 3/4"; NoGo: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301136540
- Zoro # G2815766
- UPC # 662631307349
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 3/4"; NoGo: 3/8" |
Thread Size | 7/16"-14 |
Handle Length | 3" |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.3911 in |
Gauge Length - No-Go Member | 3/8 in |
Gauge Length - Go Member | 3/4 in |
Pitch Diameter - No-Go Member | 0.3972 in |
Description
The VERMONT GAGE 301136540 Go/No Go Plug Gage Assy is the ideal tool for checking the accuracy of measuring equipment or gauging parts directly. This chrome plated, two-piece go and no-go plug gage has a 70/72 Rc finish that gives it superior corrosion resistance. The overall length of this go and no-go plug gage is 3/4" and 3/8", respectively. It has a 7/16"-14 thread size with an UNC thread type. If you are looking for a dependable go and no-go plug gage, look no further than the VERMONT GAGE 301136540.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- HYDE Drywall Sanding Kit (09170)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-28 (3534-1/4HIP)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B (301133040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-4S)
- Vermont Gage Precision Gauges & Accessories