Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, #6-40 UNF 2B
Mfr # 301116040
Zoro # G0395927
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 5/16"; NoGo: 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301116040
- Zoro # G0395927
- UPC # 662631303242
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 5/16"; NoGo: 7/32" |
Thread Size | #6-40 |
Handle Length | 1-3/4" |
Pitch Diameter - No-Go Member | 0.1252 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 7/32 in |
Pitch Diameter - Go Member | 0.1218 in |
Gauge Length - Go Member | 5/16 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 00, Thread Class 2B, Thread Size #6-40, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 1 3/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- KO-KEN Bit Socket XZN M12 Triple Square 100mm 3/8 Sq. Drive (3020.100-M12)
- CHICAGO PNEUMATIC 1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs. (8941089175)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- Vermont Gage Plug Gauges