Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 5/8-11 UNC 2B
Mfr # 301147040
Zoro # G1164581
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 7/8"; NoGo: 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301147040
- Zoro # G1164581
- UPC # 662631309442
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 7/8"; NoGo: 1/2" |
Thread Size | 5/8"-11 |
Handle Length | 3-1/4" |
Pitch Diameter - No-Go Member | 0.5732 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 1/2 in |
Gauge Length - Go Member | 7/8 in |
Pitch Diameter - Go Member | 0.566 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2B, Thread Size 5/8 In.-11, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 1/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 2mm, 4 Flute, HSS (13H714)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH502CYLNDR (003-CH502CYLNDR)
- JOKARI Cable Stripper, Secura, Round, 5/32-5/8" (10160)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-12 UNC 2B (301143540)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- Vermont Gage Plug Gauges