Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 5/16-24 UNF 2B
Mfr # 301130540
Zoro # G3491031
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1/2"; NoGo: 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301130540
- Zoro # G3491031
- UPC # 662631306144
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1/2"; NoGo: 5/16" |
Thread Size | 5/16"-24 |
Handle Length | 2-3/4" |
Gauge Length - No-Go Member | 5/16 in |
Pitch Diameter - No-Go Member | 0.2902 in |
Gauge Length - Go Member | 1/2 in |
Pitch Diameter - Go Member | 0.2854 in |
Dimension Type | Inch |
Description
When you need to calibrate measuring equipment or gage parts directly, the VERMONT GAGE 301130540 Go/No Go Plug Gage Assy is the tool for the job. This taperlock plug gage is used to measure 5/16"-24 UNF threads. The chrome plated 70/72 Rc finish ensures that it resists corrosion and wear. It has a handle length of 2-3/4". If you work with precision equipment, this VERMONT GAGE Taperlock Plug Gauge will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Tach/Hour Meter, 2.64" L, 1.38" W (PT18A0)
- CAMPBELL HAUSFELD Air Cut-Off Tool, STD Duty (AT200000)
- SUPER TOOL F Carbide 135 Deg. Jobber Length Drill Bit (50602)
- BIG HORN Brass Router Template Guide I.D. 11/32 Inch O.D. 7/16 Inch Replaces Porter Cable 42027 (19661)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- VERMONT GAGE Plug Gage, No Go Type, 0.1024 in. dia. (141210240)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- Vermont Gage Precision Gauges & Accessories