Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 5/16-18 UNC 2B
Mfr # 301129540
Zoro # G3044054
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1/2"; NoGo: 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301129540
- Zoro # G3044054
- UPC # 662631305949
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1/2"; NoGo: 5/16" |
Thread Size | 5/16"-18 |
Handle Length | 2-3/4" |
Pitch Diameter - Go Member | 0.2764 in |
Pitch Diameter - No-Go Member | 0.2817 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 5/16 in |
Gauge Length - Go Member | 1/2 in |
Description
This VERMONT GAGE 301129540 Go/No Go Plug Gage Assy is designed to calibrate measuring equipment or to gage parts directly. It has a chrome plated finish of 70/72 Rc, and a length of 1/2" for the go gauge and 5/16" for the no-go gauge. The overall length is 2-3/4". This plug gage is made of tool steel, with a 2B class and thread size of 5/16"-18. The VERMONT GAGE 301129540 Go/No Go Plug Gage Assy will be your go-to product when it comes to calibration work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver No.900 +2x150 (900P2150)
- KLEIN TOOLS Replacement Center Bolt for Cable Cutter Cat. No. 63041 (63082)
- REED PWR HACK SAW BLADES 24 1-14TP 04497 (Z2414)
- RIDGID Dies, Univ 1" Nc Hs (48260)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102510)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- HHIP 1/2-13UNC 2B Go-Nogo Thread Plug Gage Set (4101-0233)
- Vermont Gage Precision Gauges & Accessories