Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, #5-40 UNC 2B
Mfr # 301112540
Zoro # G2323176
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 5/16"; NoGo: 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 301112540
- Zoro # G2323176
- UPC # 662631302542
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 5/16"; NoGo: 7/32" |
Thread Size | #5-40 |
Handle Length | 1-3/4" |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.1088 in |
Gauge Length - Go Member | 5/16 in |
Pitch Diameter - No-Go Member | 0.1121 in |
Gauge Length - No-Go Member | 7/32 in |
Description
With its chrome plated finish, the VERMONT GAGE 301112540 Go/No Go Plug Gage Assy is an essential tool for calibration of measuring equipment or to gage parts directly. This taperlock plug gage contains a go gauge and a no-go gauge, which are both made of tool steel. The chrome plated 70/72 Rc finish helps protect against corrosion and rust. The #5-40 UNC thread size ensures accurate measurements. When it comes to gauging tools, you can rely on this VERMONT GAGE 301112540 Go/No Go Plug Gage Assy to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO XL Series Slip Joint Pliers w/ Grip - 8" (J278GXL)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set (84911N)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39412CLB134115)
- PROTO Spanner Wrench, Steel, 6-3/4" L, Chrome (JC472B)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4360 in. dia. (141243600)
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. (141107000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- Vermont Gage Plug Gauges