Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, #4-40 UNC 2B
Mfr # 301110040
Zoro # G3319906
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 5/16"; NoGo: 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301110040
- Zoro # G3319906
- UPC # 662631302047
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 5/16"; NoGo: 7/32" |
Thread Size | #4-40 |
Handle Length | 1-3/4" |
Pitch Diameter - No-Go Member | 0.0991 in |
Gauge Length - Go Member | 5/16 in |
Gauge Length - No-Go Member | 7/32 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.0958 in |
Description
If you are looking for a tool to calibrate your measuring equipment or to gage parts directly, the VERMONT GAGE 301110040 Go/No Go Plug Gage Assy is what you need. The chrome plated 70/72 Rc finish provides corrosion resistance and enhances the look of this go/no-go plug gauge. This taperlock plug gage measures 5/16" in length for the go part and 7/32" in length for the no-go part. It has a #4-40 UNC thread size with an overall length of 1 3/4". You will be able to work with precision when using this VERMONT GAGE Go NoGo Plug Gauge Assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, BS, 48x5", Button Bracket (CC824BBT)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- IRWIN Specialty Saw, Drywall/Jab, PK4 (2014102)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308065)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401101020)
- VERMONT GAGE Plug Gage, Class X, 0.3078 in. dia. (141130780)
- Vermont Gage Precision Measuring Tools