Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 3/8-24 UNF 2B
Mfr # 301134040
Zoro # G0543252
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 3/4"; NoGo: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301134040
- Zoro # G0543252
- UPC # 662631306847
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 3/4"; NoGo: 3/8" |
Thread Size | 3/8"-24 |
Handle Length | 3" |
Gauge Length - Go Member | 3/4 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.3528 in |
Gauge Length - No-Go Member | 3/8 in |
Pitch Diameter - Go Member | 0.3479 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size 3/8 In.-24, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR ADJUSTABLE 18 BLACK (PO718S)
- DIABLO Universal Extension, 18"x3/8 (DHS375XT18)
- STARRETT Tap Wrench (93F)
- MITUTOYO Dig Cal, IP67 Offset, I/M 8 In, .0005 In, O (573-702-20)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- Vermont Gage Precision Measuring Tools