Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B
Mfr # 301154040
Zoro # G1605493
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 7/8"; NoGo: 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301154040
- Zoro # G1605493
- UPC # 662631310844
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 7/8"; NoGo: 1/2" |
Thread Size | 3/4"-20 |
Handle Length | 3-1/4" |
Pitch Diameter - No-Go Member | 0.7232 in |
Gauge Length - Go Member | 7/8 in |
Pitch Diameter - Go Member | 0.7175 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 1/2 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2B, Thread Size 3/4 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 1/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-16 HSS Plug Hand Tap (DWTST1-16P)
- WERA ESD-Safe Precision Slotted Screwdriver 5/64 in Round (05030102001)
- HHIP 3/8" 5/16-18 T-Slot Nut (3900-1201)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-20 UNF 2B (301141040)
- Vermont Gage Precision Measuring Tools