Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, #3-48 UNC 2B
Mfr # 301107540
Zoro # G2958776
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1/4"; NoGo: 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301107540
- Zoro # G2958776
- UPC # 662631301545
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1/4"; NoGo: 3/16" |
Thread Size | #3-48 |
Handle Length | 1-1/2" |
Pitch Diameter - No-Go Member | 0.0885 in |
Gauge Length - No-Go Member | 3/16 in |
Pitch Diameter - Go Member | 0.0855 in |
Gauge Length - Go Member | 1/4 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 000, Thread Class 2B, Thread Size #3-48, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/4 in, Gauge Length - No-Go Member 3/16 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 1 1/2 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 3/4" F x 1" M Adapter (81407)
- HUOT Drill Bit Case, Stub Length, Steel (11300)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766301)
- IRWIN Auger Bits, 1 1/4in Bit Size, Length 7.5in (49920)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B (301142040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- VERMONT GAGE Screw Thread Insert Gage Go/NoGo, 3B (321121050)
- VERMONT GAGE Plug Gage, Class X, 0.3078 in. dia. (141130780)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- Vermont Gage Precision Gauges & Accessories