Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, #2-56 UNC 2B
Mfr # 301105040
Zoro # G1395152
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1/4"; NoGo: 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301105040
- Zoro # G1395152
- UPC # 662631301040
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1/4"; NoGo: 3/16" |
Thread Size | #2-56 |
Handle Length | 1-1/2" |
Pitch Diameter - Go Member | 0.0744 in |
Gauge Length - Go Member | 1/4 in |
Pitch Diameter - No-Go Member | 0.0772 in |
Gauge Length - No-Go Member | 3/16 in |
Dimension Type | Inch |
Description
The VERMONT GAGE 301105040 Go/No Go Plug Gage Assy is an essential tool for calibrating measuring equipment or gauging parts directly. The plus/minus plug gage has a chrome plated 70/72 Rc finish. This gauge features a go size of 1/4" and a no-go size of 3/16". It is made from tool steel, making it highly durable. It has both the go and no-go type, which makes it suitable for most applications. You will want to equip yourself with this versatile VERMONT GAGE 301105040 Plus Minus Plug Gauge if you work in the manufacturing industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16S2)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/16" (1193)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (360805)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- VERMONT GAGE Taperlock Thread Plug Gage, 1"-12 Size (301163010)
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102510)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- INSIZE Thread Plug Gage, Thread Size 3/8"-16 (4131-3C1)
- Vermont Gage Plug Gauges