Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, #12-24 UNC 2B
Mfr # 301122540
Zoro # G0270277
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 13/32"; NoGo: 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301122540
- Zoro # G0270277
- UPC # 662631304546
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 13/32"; NoGo: 9/32" |
Thread Size | #12-24 |
Handle Length | 2" |
Pitch Diameter - No-Go Member | 0.1933 in |
Gauge Length - Go Member | 13/32 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.1889 in |
Gauge Length - No-Go Member | 9/32 in |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 0, Thread Class 2B, Thread Size #12-24, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 2 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J07529T)
- ESTWING Hammer Rock Pick 22Oz (E3-22P)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack) (DWA3PZ2IRB)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H (302146530)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B (301121040)
- INSIZE Thread Plug Gage, Thread Size M10x1.50 (4130-10)
- Vermont Gage Precision Gauges & Accessories