Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assy, #10-24 UNC 2B
Mfr # 301120040
Zoro # G0541572
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 13/32"; NoGo: 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301120040
- Zoro # G0541572
- UPC # 662631304041
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 13/32"; NoGo: 9/32" |
Thread Size | #10-24 |
Handle Length | 2" |
Pitch Diameter - No-Go Member | 0.1672 in |
Pitch Diameter - Go Member | 0.1629 in |
Gauge Length - No-Go Member | 9/32 in |
Gauge Length - Go Member | 13/32 in |
Dimension Type | Inch |
Description
If you need to calibrate your measuring equipment or gage parts directly, the VERMONT GAGE 301120040 Go/No Go Plug Gage Assy is an essential. It has a Chrome Plated 70/72 Rc finish and offers two go and no-go. The chrome plated tool steel plug gauge comes with a 2" handle length. This tool allows you to make sure your measurements are accurate, by ensuring that they fit within set tolerances. You can also use this plug gage for checking thread size on bolts, nuts and other threaded parts. The VERMONT GAGE 301120040 Go/No Go Plug Gage Assy is perfect for making sure your measurements are precise and accurate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 24mm (42 24)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A2SA)
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- Vermont Gage Precision Measuring Tools