Shop All Plug Gauges
This Product is Discontinued
Vermont Gage
Go/No Go Plug Gage Assy, 1-14 UNS 2B (Discontinued)
Mfr # 301164120
Zoro # G2143434
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1"; NoGo: 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301164120
- Zoro # G2143434
- UPC # 662631312848
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1"; NoGo: 5/8" |
Thread Size | 1"-14 |
Handle Length | 3-5/8" |
Pitch Diameter - Go Member | 0.9536 in |
Gauge Length - No-Go Member | 5/8 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.9609 in |
Gauge Length - Go Member | 1 in |
Description
When you need to calibrate measuring equipment or gauge parts directly, the VERMONT GAGE 301164040 Go/No Go Plug Gage Assy is a tool that will help you accomplish your task. The chrome plated 70/72 Rc finish of this taperlock plug gage provides resistance against corrosion and wear. The overall length of the go gauge is 1", while the no go gauge measures 5/8". Made from tool steel, this plug gage has a 2B class and 1"-14 thread size. It comes with a 3-5/8" handle length for added comfort and control when using it. If you want to ensure accurate measurements, equip yourself with the VERMONT GAGE 301164040 Taperlock Plug Gage Assy today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.