Shop All Plug Gauges
Vermont Gage
Go/No Go Plug Gage Assembly, 2B
Mfr # 301164140
Zoro # G1750883
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1"; NoGo: 5/8"
Product Information
- Brand Vermont Gage
- MFR # 301164140
- Zoro # G1750883
- UPC # 662631605261
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1"; NoGo: 5/8" |
Thread Size | 1"-14 |
Handle Length | 3-5/8" |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.9605 in |
Gauge Length - No-Go Member | 5/8 in |
Gauge Length - Go Member | 1 in |
Pitch Diameter - Go Member | 0.9536 in |
Details
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2B, Thread Size 1 In.-14, Thread Type UNS, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 5/8 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-3X-5PK)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- DRILL AMERICA 1-1/2"-11-1/2" NPT HSS 7 Flute Pipe Tap (DWT64012)
- DRILL AMERICA Z Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOZ)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B (301142040)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- INSIZE Thread Plug Gage, Thread Size 1/8"-28 (4645-1C28)
- Vermont Gage Precision Measuring Tools