Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pn Set, ZZ, Plus, .006"-.625", 620 pcs.
Mfr # 101101100
Zoro # G0015841
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Overall Length 2 in
- Dimension Type Inch
- Standards ISO 17025, NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 101101100
- Zoro # G0015841
- UPC # 662631001537
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Dimension Type | Inch |
Diameter Range | 0.0060 in to 0.6250 in |
Diameter Increment | 0.001 in |
Details
Item | Pin Gauge Library |
Material | Steel |
Tolerance | +/-0.00020 in |
Standards | ISO 17025, NIST |
Gauge Type | Go (Plus) |
Number of Drawers | 4 |
Number of Gauges | 620 |
Included Certification | Certificate of Accuracy |
Surface Finish | Steel |
Long Form Calibration Certificate | Yes |
Tolerance Class | ZZ |
Hardness | RC 60/65 |
Finish | Steel |
Description
Pin Gauge Library, Material Steel, Diameter Increment 0.001 in, Diameter Range 0.0060 in to 0.6250 in, Gauge Type Go (Plus), Number of Gauges 620, Overall Length 2 in, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Number of Drawers 4, Standards ISO 17025, NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/8" TCT Annular Cutter 2" Depth (49-59-4212)
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, 12pk. (16001)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC Let-F (44950)
- ECLIPSE TOOLS Hobby and Repair Set 3-Pack (902-586)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.098in (111209800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in (111206400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.121in (111112100)
- Vermont Gage Precision Measuring Tools