Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Plus, 5.01mm-9.99mm
Mfr # 102300300
Zoro # G0017162
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.005 mm
- Diameter Increment 0.02 mm
- Gauge Type Go (Plus)
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 102300300
- Zoro # G0017162
- UPC # 662631007096
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Increment | 0.02 mm |
Dimension Type | Metric |
Diameter Range | 5.01 mm to 9.99 mm |
Overall Length | 2 in |
Details
Item | Pin Gauge Set,ZZ,Plus,5.01mm-9.99mm,250 pcs. |
Material | Steel |
Tolerance | +/-0.005 mm |
Gauge Type | Go (Plus) |
Hardness | RC 60-65 |
Standards | NIST |
Included Certification | Certificate of Accuracy |
Description
Pin Gauge Set,ZZ,Plus,5.01mm-9.99mm,250 pcs., Material Steel, Diameter Increment 0.02 mm, Diameter Range 5.01 mm to 9.99 mm, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.005 mm, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Offset Snip, Right/Straight, 9 1/2 in, Hot Drop Forged Blades (2073212)
- DRILL AMERICA 1/2"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/2)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- POSI LOCK Snap Ring (11659)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 50 pcs. (901300200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- H & H INDUSTRIAL PRODUCTS Spare Clamp For 2.5 X 2.75 X 2" V-Block Set (3402-0115)
- Vermont Gage Gauge Blocks and Clamps