Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Plus, 5.00mm-9.98mm
Mfr # 102100300
Zoro # G0016727
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.0050 mm
- Diameter Increment 0.02 mm
- Included Certification Certificate of Accuracy
- Hardness RC 60/65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 102100300
- Zoro # G0016727
- UPC # 662631005092
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Increment | 0.02 mm |
Diameter Range | 5.00 to 9.98 mm |
Dimension Type | Metric |
Overall Length | 2 in |
Details
Item | Pin Gauge Set |
Material | Steel |
Tolerance | +/-0.0050 mm |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/65 |
Standards | ISO 17025, NIST |
Long Form Calibration Certificate | Yes |
Number of Gauges | 250 |
Gauge Type | Go (Plus) |
Surface Finish | Steel |
Tolerance Class | ZZ |
Finish | Steel |
Description
Pin Gauge Set, Material Steel, Diameter Increment 0.02 mm, Diameter Range 5.00 to 9.98 mm, Gauge Type Go (Plus), Number of Gauges 250, Overall Length 2 in, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Standards ISO 17025, NIST, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS BUSHING SPLITTER/AIR CHISEL (AJA964)
- DRILL AMERICA 1-5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-263)
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30726P)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- VERMONT GAGE Pin Gage, Minus, 0.045 In, Black (911204500)
- VERMONT GAGE Pin Gage, Minus, 0.624 In, Black (911262400)
- Vermont Gage Gauge Blocks and Clamps