Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Plus, 1.31mm-4.99mm
Mfr # 102300200
Zoro # G0017153
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.0050 mm
- Dimension Type Metric
- Included Certification Certificate of Accuracy
- Diameter Increment 0.02 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 102300200
- Zoro # G0017153
- UPC # 662631007065
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Dimension Type | Metric |
Diameter Increment | 0.02 mm |
Diameter Range | 1.31 to 4.99 mm |
Overall Length | 2 in |
Details
Item | Pin Gauge Set |
Material | Steel |
Tolerance | +/-0.0050 mm |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Gauge Type | Go (Plus) |
Tolerance Class | ZZ |
Finish | Steel |
Standards | ISO 17025, NIST |
Number of Gauges | 185 |
Surface Finish | Steel |
Hardness | RC 60/65 |
Description
Pin Gauge Set, Material Steel, Diameter Increment 0.02 mm, Diameter Range 1.31 to 4.99 mm, Gauge Type Go (Plus), Number of Gauges 185, Overall Length 2 in, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate Yes, Standards ISO 17025, NIST, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (W 1100-125)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CF5 WSM33S)
- BOSCH Corded Tuckpoint Grinder, 13 A (GWS13-52TG)
- VERMONT GAGE Pin Gage, Minus, 0.627 In, Black (911262700)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.00mm (112107000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.562 (111156200)
- VERMONT GAGE Pin Gage, Minus, 0.265 In, Black (911226500)
- VERMONT GAGE Pin Gage Set, Plus, 0.626-0.750 In, Black (901100700)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- Vermont Gage Gauge Blocks and Clamps