Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Plus, 1.30mm-4.98mm
Mfr # 102100200
Zoro # G0016779
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.005 mm
- Overall Length 2 in
- Dimension Type Metric
- Diameter Range 1.30 mm to 4.98 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 102100200
- Zoro # G0016779
- UPC # 662631005061
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Dimension Type | Metric |
Diameter Range | 1.30 mm to 4.98 mm |
Diameter Increment | 0.02 mm |
Details
Item | Pin Gauge Set,ZZ,Plus,1.30mm-4.98mm, 185 pcs. |
Material | Steel |
Tolerance | +/-0.005 mm |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Hardness | RC 60-65 |
Standards | NIST |
Description
Pin Gauge Set,ZZ,Plus,1.30mm-4.98mm, 185 pcs., Material Steel, Diameter Increment 0.02 mm, Diameter Range 1.30 mm to 4.98 mm, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.005 mm, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 3/8 (HB2464L)
- MILWAUKEE TOOL SDS+ CORE 2"X2" (48-20-5225)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (DWDN5/64)
- PACIFIC HANDY CUTTER Utility Knife Standard Utility Blades, 6 in L (RSG-383)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.098in (111209800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.50mm (112116500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- Vermont Gage Precision Gauges & Accessories