Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Plus, .0615"-.2505"
Mfr # 101300400
Zoro # G0016130
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Diameter Increment 0.001 in
- Included Certification Certificate of Accuracy
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 101300400
- Zoro # G0016130
- UPC # 662631003128
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Increment | 0.001 in |
Overall Length | 2 in |
Dimension Type | Inch |
Diameter Range | 0.0615 in to 0.2505 in |
Details
Item | Pin Gauge Set,ZZ,Plus,.0615 in-.2505 in,190 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Included Certification | Certificate of Accuracy |
Hardness | RC 60-65 |
Gauge Type | Go (Plus) |
Standards | NIST |
Description
Pin Gauge Set,ZZ,Plus,.0615 in-.2505 in,190 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.0615 in to 0.2505 in, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (B-630)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525128)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 1-1/2" (835PT-1PK)
- VERMONT GAGE Pin Gage, Minus, 0.531 In, Black (911253100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.31mm-4.99mm (102400200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.531 (111253100)
- Vermont Gage Precision Gauges & Accessories