Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Plus, .061"-1", 940 pcs.
Mfr # 101101700
Zoro # G0015869
Free Shipping & Returns
$3,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 101101700
- Zoro # G0015869
- UPC # 662631001711
- Country of Origin United States
- Category Gauge Blocks and Clamps
Details
Item | Gage Pin Set, ZZ, Plus, .061"-1", 940 pcs. |
Description
Gage Pin Set,ZZ,Plus,.061 In.-1 In.,940 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Phillips 2 in. L Drive Bit Set Black Oxide 3 pc (DPHV2-S3)
- RECOIL Threaded Insert Tool (2KPHC-3)
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black (911212300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- VERMONT GAGE Pin Gage, Plus, 0.04 In, Black (911104000)
- Vermont Gage Precision Measuring Tools