Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Minus, .751"-1", 250 pcs.
Mfr # 101202050
Zoro # G0016167
Free Shipping & Returns
$2,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Included Certification Certificate of Accuracy
- Dimension Type Inch
- Diameter Range 0.7510 in to 1.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 101202050
- Zoro # G0016167
- UPC # 662631002817
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Dimension Type | Inch |
Diameter Range | 0.7510 in to 1.0000 in |
Diameter Increment | 0.001 in |
Overall Length | 2 in |
Details
Item | Pin Gauge Set,ZZ,Minus,.751 in-1 in,250 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Included Certification | Certificate of Accuracy |
Gauge Type | No-Go (Minus) |
Hardness | RC 60-65 |
Standards | NIST |
Description
Pin Gauge Set,ZZ,Minus,.751 in-1 in,250 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.7510 in to 1.0000 in, Gauge Type No-Go (Minus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87885CLB103050)
- DRILL AMERICA m3.5 x .35 HSS Plug Tap and 3.15mm HSS Drill Bit Kit (POUMS3.5X.35)
- STORM Micrometer, 4" (3M104-00)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477108)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Pin Gage, Minus, 0.265 In, Black (911226500)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0065 (111400650)
- MITUTOYO GBlck Acs, Plain Jaw, .50 In (619052)
- Vermont Gage Precision Gauges & Accessories