Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Minus, .2515"-.5005"
Mfr # 101400500
Zoro # G0016620
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Standards NIST
- Hardness RC 60-65
- Diameter Range 0.2515 in to 0.5005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 101400500
- Zoro # G0016620
- UPC # 662631004156
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Range | 0.2515 in to 0.5005 in |
Diameter Increment | 0.001 in |
Overall Length | 2 in |
Dimension Type | Inch |
Details
Item | Pin Gauge Set,ZZ,Minus,.2515 in-.5005 in, 250 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Standards | NIST |
Hardness | RC 60-65 |
Included Certification | Certificate of Accuracy |
Gauge Type | No-Go (Minus) |
Description
Pin Gauge Set,ZZ,Minus,.2515 in-.5005 in, 250 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.2515 in to 0.5005 in, Gauge Type No-Go (Minus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 101 Piece Tech Solutions Master Non-Slip Socket and Bit Set (752024)
- J.W. WINCO GN253-25-1/4X20-12.7-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-12.7-55)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5318H)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- VERMONT GAGE Pin Gage, Minus, 0.090 In, Black (911209000)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- VERMONT GAGE Pin Gage, Minus, 0.550 In, Black (911255000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- Vermont Gage Precision Gauges & Accessories