Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Minus, .21mm-1.29mm
Mfr # 102400100
Zoro # G0017110
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.005 mm
- Diameter Range 0.21 mm to 1.29 mm
- Gauge Type No-Go (Minus)
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 102400100
- Zoro # G0017110
- UPC # 662631008031
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Range | 0.21 mm to 1.29 mm |
Dimension Type | Metric |
Overall Length | 2 in |
Diameter Increment | 0.02 mm |
Details
Item | Pin Gauge Set,ZZ,Minus,.21mm-1.29mm,55 pcs. |
Material | Steel |
Tolerance | +/-0.005 mm |
Gauge Type | No-Go (Minus) |
Included Certification | Certificate of Accuracy |
Hardness | RC 60-65 |
Standards | NIST |
Description
Pin Gauge Set,ZZ,Minus,.21mm-1.29mm,55 pcs., Material Steel, Diameter Increment 0.02 mm, Diameter Range 0.21 mm to 1.29 mm, Gauge Type No-Go (Minus), Overall Length 2 in, Tolerance +/-0.005 mm, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- AMPG Transfer Screw Set, 12X1.75 (ZTPM12)
- DIAMOND VANTAGE Core Bit, 2-1/2 x 1-1/4-7 in (02514JWZGH)
- ORBIS 7 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (9O 21-180 SBA)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.0605" (101400200)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.767 (111176700)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- Vermont Gage Gauge Blocks and Clamps