Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Minus, 1.31mm-4.99mm
Mfr # 102400200
Zoro # G0017357
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.005 mm
- Included Certification Certificate of Accuracy
- Dimension Type Metric
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 102400200
- Zoro # G0017357
- UPC # 662631008062
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Dimension Type | Metric |
Overall Length | 2 in |
Diameter Range | 1.31 mm to 4.99 mm |
Diameter Increment | 0.02 mm |
Details
Item | Pin Gauge Set,ZZ,Minus,1.31mm-4.99mm,185 pcs. |
Material | Steel |
Tolerance | +/-0.005 mm |
Included Certification | Certificate of Accuracy |
Standards | NIST |
Hardness | RC 60-65 |
Gauge Type | No-Go (Minus) |
Description
Pin Gauge Set,ZZ,Minus,1.31mm-4.99mm,185 pcs., Material Steel, Diameter Increment 0.02 mm, Diameter Range 1.31 mm to 4.99 mm, Gauge Type No-Go (Minus), Overall Length 2 in, Tolerance +/-0.005 mm, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- PROSKIT Precision Cutter, Flush Cut, 5 (200-002)
- MILWAUKEE TOOL 1-1/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4405)
- RIDGID Throwout Lever (46520)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage, Minus, 0.0120 In, Black (911201200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.433 (111143300)
- VERMONT GAGE Pin Gage, Minus, 0.104 In, Black (911210400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.753 (111275300)
- Vermont Gage Gauge Blocks and Clamps