Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Minus, .0615"-.2505"
Mfr # 101400400
Zoro # G0016681
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Diameter Range 0.0615 in to 0.2505 in
- Overall Length 2 in
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 101400400
- Zoro # G0016681
- UPC # 662631004125
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Range | 0.0615 in to 0.2505 in |
Overall Length | 2 in |
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Details
Item | Pin Gauge Set,ZZ,Minus,.0615 in-.2505 in, 190 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Standards | NIST |
Gauge Type | No-Go (Minus) |
Included Certification | Certificate of Accuracy |
Hardness | RC 60-65 |
Description
Pin Gauge Set,ZZ,Minus,.0615 in-.2505 in, 190 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.0615 in to 0.2505 in, Gauge Type No-Go (Minus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- WESTWARD 3/8" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR47)
- CRESCENT NICHOLSON Hacksaws Nicholson Hi/Tenson (80965)
- MILWAUKEE TOOL 1/4 in. Collet & Nut Kit (ML14-46-0166)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- VERMONT GAGE Pin Gage, Minus, 0.440 In, Black (911244000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- Vermont Gage Gauge Blocks and Clamps