Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Minus, .0115"-.0605"
Mfr # 101400200
Zoro # G0016602
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Overall Length 2 in
- Gauge Type No-Go (Minus)
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 101400200
- Zoro # G0016602
- UPC # 662631004064
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Dimension Type | Inch |
Diameter Range | 0.0115 in to 0.0605 in |
Diameter Increment | 0.001 in |
Details
Item | Pin Gauge Set,ZZ,Minus,.0115 in-.0605 in, 50 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Gauge Type | No-Go (Minus) |
Standards | NIST |
Hardness | RC 60-65 |
Included Certification | Certificate of Accuracy |
Description
Pin Gauge Set,ZZ,Minus,.0115 in-.0605 in, 50 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.0115 in to 0.0605 in, Gauge Type No-Go (Minus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. RotaCut Hole Cutter (11136)
- GENERAL TOOLS Punch Center #806 (806)
- PROTO Combination Wrench, 1-7/8" Sz, 28" Length (J1260)
- WILLIAMS Williams Combo Wrench, 12 pt., 33mm, Satin Chrome (11533)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- VERMONT GAGE Pin Gage, Minus, 0.390 In, Black (911239000)
- VERMONT GAGE Pin Gage, Minus, 0.1250 In, Black (911212500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- Vermont Gage Precision Measuring Tools