Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, Minus, .0065"-.0605"
Mfr # 101400100
Zoro # G0016499
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Gauge Type No-Go (Minus)
- Included Certification Certificate of Accuracy
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 101400100
- Zoro # G0016499
- UPC # 662631004033
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Dimension Type | Inch |
Overall Length | 2 in |
Diameter Increment | 0.001 in |
Diameter Range | 0.0065 in to 0.0605 in |
Details
Item | Pin Gauge Set,ZZ,Minus,.0065 in-.0605 in, 55 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Gauge Type | No-Go (Minus) |
Included Certification | Certificate of Accuracy |
Hardness | RC 60-65 |
Standards | NIST |
Description
Pin Gauge Set,ZZ,Minus,.0065 in-.0605 in, 55 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.0065 in to 0.0605 in, Gauge Type No-Go (Minus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93085)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2576)
- SUPERIOR ELECTRIC Carbon Brush aftermarket (2) for DeWalt 650917-01 (M74)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- MITUTOYO Gage Block Set, Optical, 0.625-2, 9Pc (516-931-26)
- Vermont Gage Gauge Blocks and Clamps