Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, .917"-1", 84 pcs.
Mfr # 101101000
Zoro # G0015771
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Hardness RC 60-65
- Gauge Type Go (Plus)
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 101101000
- Zoro # G0015771
- UPC # 662631001308
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Dimension Type | Inch |
Overall Length | 2 in |
Diameter Increment | 0.001 in |
Diameter Range | 0.9170 in to 1.0000 in |
Details
Item | Pin Gauge Set,ZZ,Plus,.917 in-1 in,84 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Hardness | RC 60-65 |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy |
Standards | NIST |
Description
Pin Gauge Set,ZZ,Plus,.917 in-1 in,84 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.9170 in to 1.0000 in, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12622)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/2" 12 Point SAE (CMMT47518)
- HOUGEN 1 in. X 1 in. RotaLoc Plus Annular Cutter (17832)
- KRAFT TOOL Pool Trowel, CS, 4-3/8" Shank, 12x3-1/2" (CF436PF)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.125in (111112500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- STARRETT V-Blocks, Matched Pair w/Clamps, 2 In (568C)
- Vermont Gage Gauge Blocks and Clamps