Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, .626"-.75", 125 pcs.
Mfr # 101100700
Zoro # G0015823
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Standards NIST
- Diameter Range 0.6260 in to 0.7500 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 101100700
- Zoro # G0015823
- UPC # 662631001216
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Range | 0.6260 in to 0.7500 in |
Overall Length | 2 in |
Dimension Type | Inch |
Diameter Increment | 0.001 in |
Details
Item | Pin Gauge Set,ZZ,Plus,.626 in-.75 in,125 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Standards | NIST |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Hardness | RC 60-65 |
Description
Pin Gauge Set,ZZ,Plus,.626 in-.75 in,125 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.6260 in to 0.7500 in, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (34400901)
- URREA 10 ton straight jaw puller set 14pc without metal box (4030)
- WIHA Ball End Hex Bit Set, Pieces 9 (71798)
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- VERMONT GAGE Pin Gage, Minus, 0.155 In, Black (911215500)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- VERMONT GAGE Pin Gage Set, Plus, 1.31-4.99mm, Black (902300200)
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- Vermont Gage Gauge Blocks and Clamps