Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, .501"-.625", 125 pcs.
Mfr # 101100600
Zoro # G0015710
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Dimension Type Inch
- Hardness RC 60-65
- Diameter Increment 0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 101100600
- Zoro # G0015710
- UPC # 662631001186
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Dimension Type | Inch |
Diameter Increment | 0.001 in |
Overall Length | 2 in |
Diameter Range | 0.5010 in to 0.6250 in |
Details
Item | Pin Gauge Set,ZZ,Plus,.501 in-.625 in,125 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Hardness | RC 60-65 |
Gauge Type | Go (Plus) |
Standards | NIST |
Included Certification | Certificate of Accuracy |
Description
Pin Gauge Set,ZZ,Plus,.501 in-.625 in,125 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.5010 in to 0.6250 in, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V326)
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 0.60Mm (2XDSR0236A)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.062 (111106200)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.28 (111128000)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- Vermont Gage Gauge Blocks and Clamps