Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, .011"-.25", 240 pcs.
Mfr # 101100300
Zoro # G0015832
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Standards NIST
- Diameter Increment 0.001 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 101100300
- Zoro # G0015832
- UPC # 662631001094
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Overall Length | 2 in |
Diameter Range | 0.0110 in to 0.2500 in |
Details
Item | Pin Gauge Set,ZZ,Plus,.011 in-.25 in,240 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Standards | NIST |
Hardness | RC 60-65 |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Description
Pin Gauge Set,ZZ,Plus,.011 in-.25 in,240 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.0110 in to 0.2500 in, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Linesman pliers 7" 1000V (967V)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21 (MSS-E25L21-GX24-3C5070)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25 (150BK)
- IRWIN Spade Bit, 1 In (88816)
- VERMONT GAGE Pin Gage, Plus, 0.1 In, Black (911110000)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black (911109400)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- Vermont Gage Precision Gauges & Accessories