Shop All Gauge Blocks and Clamps
Vermont Gage
Gage Pin Set, ZZ, .006"-.06", 55 pcs.
Mfr # 101100100
Zoro # G0015729
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tolerance +/-0.00020 in
- Standards NIST
- Diameter Range 0.0060 in to 0.0600 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 101100100
- Zoro # G0015729
- UPC # 662631001032
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Range | 0.0060 in to 0.0600 in |
Dimension Type | Inch |
Overall Length | 2 in |
Diameter Increment | 0.001 in |
Details
Item | Pin Gage Set,ZZ, Plus,.006 in-.06 in,55 pcs. |
Material | Steel |
Tolerance | +/-0.00020 in |
Standards | NIST |
Included Certification | Certificate of Accuracy |
Hardness | RC 60-65 |
Gauge Type | Go (Plus) |
Description
Pin Gage Set,ZZ, Plus,.006 in-.06 in,55 pcs., Material Steel, Diameter Increment 0.001 in, Diameter Range 0.0060 in to 0.0600 in, Gauge Type Go (Plus), Overall Length 2 in, Tolerance +/-0.00020 in, Hardness RC 60-65, Included Certification Certificate of Accuracy, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 7mm Size (KTI-41807)
- KLEIN TOOLS Flex Bit Kit (53721)
- MILWAUKEE TOOL Circular Saw, Cordless, Metal, 3900 RPM (2782-20, 48-11-1850)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- Vermont Gage Precision Measuring Tools