Shop All Drill Bit Blanks
Vermont Gage
E Black/Gold Jobber Length Drill Bit
Mfr # 501225000
Zoro # G1832971
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size-Diameter E
- Size - Decimal E - 0.2500
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501225000
- Zoro # G1832971
- UPC # 662631567361
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | E |
Size - Decimal | E - 0.2500 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | E |
Overall Length | 4 in |
Dimension Type | Letter |
Size- Decimal | E (0.2500) |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Letter |
Decimal Equivalent | 0.2500 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Letter, High Speed Steel, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- STANLEY Stanley 55-526 Wonder Bar® X21„¢ Pry Bar, 21" Long (55-526)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- Vermont Gage Drill Bit Blanks