Shop All Reamer Blanks
Vermont Gage
Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 512300200
Zoro # G1805802
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Diameter Tolerance +0.0002 in
- Finish - Machining Bright (Uncoated)
- Overall Length Trade Name Jobber Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 512300200
- Zoro # G1805802
- UPC # 662631586201
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Diameter Tolerance | +0.0002 in |
Overall Length Trade Name | Jobber Length |
Smallest Blank Dia. | #61 |
Dimension Type | Wire |
Sizes Included | #61 to #80 |
Largest Blank Dia. | #80 |
Details
Item | Drill Blank Set |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Number of Pieces | 20 |
Primary Material Application | All Materials |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. X 3 in. 12,000-Series Annular Cutter (3-12228)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8CUFG)
- VEGA Impactech Qr Mag Bit Holder x 3 (P175MH1QD2)
- WESTWARD 3.10mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN3)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- Vermont Gage Reamer Blanks