Shop All Reamer Blanks
Vermont Gage
Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Letter
Mfr # 512200100
Zoro # G1805857
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Diameter Tolerance +0.0002 in
- Finish - Machining Bright (Uncoated)
- Sizes Included A to Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 512200100
- Zoro # G1805857
- UPC # 662631586003
- Country of Origin United States
- Category Reamer Blanks
Dimensions
Diameter Tolerance | +0.0002 in |
Sizes Included | A to Z |
Dimension Type | Letter |
Smallest Blank Dia. | A |
Largest Blank Dia. | Z |
Overall Length Trade Name | Jobber Length |
Details
Item | Drill Blank Set |
Material - Machining | High Speed Steel |
Measurement System | Letter |
Finish - Machining | Bright (Uncoated) |
Number of Pieces | 26 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Primary Material Application | All Materials |
Description
Drill Blank Set, High Speed Steel, Jobber Length, Letter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D181)
- HHIP 1/2" D High Speed Steel Keyway Broach With 3 Shims (2006-1046)
- STARRETT Double-Jointed Attachment for 711 Series (PT13301)
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- VERMONT GAGE Reamer Blank, 1/8 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502112500)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- VERMONT GAGE Reamer Blank, 3/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502109370)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- Vermont Gage Reamer Blanks